Beli ring washer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Cincin Bearing Tipe AS - Washer (Ring Laher)atribut:
- Width (mm): 1
- THE Spring Washer SS304Deskripsi:Plat Spring dari THE ini memiliki ragam ukuran M4-M36 dan biasa digunakan oleh industri manufaktur, semua industri otomotif, dllatribut:
- Material: SS 304
- THE Washer Plate SS304Deskripsi:Ring Plat dari brand THE ini mempunyai ukuran M4-M36 dan cocok untuk semua industri manufakturatribut:
- Material: SS 304
- monotaro.id Hex Bolt White Full Thread Small Pack (Baut Hexagonal)atribut:
- Material: Steel
- Surface Treatment: Galvanis
- Bossard Spring Washer DIN 7980 Zinc Plated (Ring Per)atribut:
- Material: Spring Steel 430-530 HV, Zinc Plated Blue
- monotaro.id Ring Plat Baja Hitam Pack Kecilatribut:
- Material: Steel
- Yoshinobu Plate Washeratribut:
- Color: Black
- Material: Steel
- Surface Treatment: Black steel
- monotaro.id Hex Bolt Yellow Full Thread (Baut Hexagonal)atribut:
- Material: Steel
- Surface Treatment: Galvanis Kuning
- Wipcool Thermal lmaging CameraDeskripsi:ATC550 Infrared Thermal lmaging Camera temperature measurement range -20 ℃ to 550 ℃, thermal imaging map is clear, temperature distribution is accurate and reliable, high and low temperature automatic alarm to ensure safe operation.With the trigger a key to take pictures, record every temperature details, IP54 protection grade and 2m drop-proof design, adapt to a variety of working environments.atribut:
- Battery Type: Built-in 3.7V 2600mAh (Type-C port)
- Display Resolution (px): 320x240
- Distance to Spot Ratio: Emissivity 0.95 (default) (0.1-0.99)
- Field of View (°): 40Hx30V
- Frame Rate (Hz): ≤25
- IR Sensor Resolution: 160x120
- Response Band (μM): 8-14
- Storage: Built-in 32GB EMMC
- Temperature Measurement Accuracy (°C): ±2/±2% (maximum value taken)
- Temperature Measurement Resolution (°C): 0.1
- Temperature Range (°C): -20-550
- Thermal Sensitivity (mK): <50 @25°C
- monotaro.id Spring Washeratribut:
- Diameter: M8
- Material: Iron
- Sinopec Lithium Grease Extreme Pressure (Gemuk Pelumas Otomotif)Deskripsi:Sinopec Extreme Pressure EP-2 Lithium Grease is an extreme pressure grease is formulated with a lithium soap thickener and high-quality mineral base oil. It contains rust and oxidation inhibitors, and extreme pressure and antiwear additives to ensure excellent performance and long life, even in severe service conditions where high temperatures, shock loading and water contamination are possible.Cross Reference:- Shell Alvania EP 2- Mobilux EP 2- Chevron Multifak EP 2atribut:
- Apparent Viscosity (Pas): 349 (-15°C, 10 s⁻¹) (GOST 7163)
- Appearance: Smooth, puce, buttery
- Base Fluid Type: Mineral
- Cone Penetration (mm⁻¹): 293 (Wx60); 317 (Wx100000)
- Copper Corrosion Rating: Pass (T2 copper strip, 24hour @100°C) (ASTM D 4048)
- Copper Prevention Rating: Pass (48h @52°C) (ASTM D 1743)
- Dropping Point (°C): 196 (ASTM D 566)
- Four Ball EP, PB (N): 618 (ASTM D 2596)
- Impurities (quantity/cm³): 25 µm or larger = 280; 75 µm or larger = 80; 125 µm or larger = 0 (JIS K 2220 5.9)
- Kinematic Viscosity (cSt): 9-12 @100°C (ASTM D 445)
- NLGI Grade: 2
- Oil Separation 24 Hour (%): 3.2 @100°C (FTMS 791C-321.3)
- Thickener Type: Lithium
- Timken OK Load (N): 156 (ASTM D 2509)
- monotaro.id Ring Plat SS304 Pack Kecilatribut:
- Material: SS304
- Yoshinobu Spring Washer Blackatribut:
- Color: Black
- Material: Steel
- Surface Treatment: Black Steel
- monotaro.id Ring Plat SS316atribut:
- Material: SS316
- monotaro.id Hex Bolt Nut Steel 8.8 Metric Full Thread (Baut Mur Hexagonal)Deskripsi:Baut Mur Baja set dari Monotaro.id ini memiliki ukuran dari M6-M24 biasanya digunakan di semua perusahaan manufakturatribut:
- Material: Baja 8.8
- Treatment Surface: Heat-treated Steel
- Drat Type: Full drat
- Yoshinobu Spring Washer WhiteDeskripsi:Ring per dari THE ini memiliki variasi ukuran M3 - M24 yang biasa digunakan di semua perusahaan manufaktur yang ada proses permesinanatribut:
- Color: White
- Material: Steel
- Treatment: Galvanized White
- monotaro.id Ring Per Besi Putih Pack Kecilatribut:
- Material: White Steel (st41)
Daftar Harga ring washer Terbaru October 2026
| NTN Cincin Bearing Tipe AS - Washer (Ring Laher) | Rp5.900 |
| THE Spring Washer SS304 | Rp8.900 |
| monotaro.id Ring Plat Besi Putih | Rp5.900 |
| THE Washer Plate SS304 | Rp8.900 |
| monotaro.id Ring Plat Besi Kuning | Rp5.900 |
| monotaro.id Hex Bolt White Full Thread Small Pack (Baut Hexagonal) | Rp3.900 |
| Bossard Spring Washer DIN 7980 Zinc Plated (Ring Per) | Rp47.900 |
| monotaro.id Ring Plat Baja Hitam Pack Kecil | Rp5.900 |
| Yoshinobu Plate Washer | Rp119.900 |
| monotaro.id Hex Bolt Yellow Full Thread (Baut Hexagonal) | Rp3.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/nkP102395848-36.jpg)




/0kP105734020-1.jpg)
/c7P105299439-1.jpg)


/51P105734181-1.jpg)


/0uP111567030-1.jpg)



/khP105656737-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)